Shop All Sockets
Sk Professional Tools
3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points
Mfr # 8421
Zoro # G4427884
original price:
$26.39
11% off
new price: $23.43
/ea
$23.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8421
- Zoro # G4427884
- UPC # 025141084214
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Deep |
Socket Size | 21 mm |
Description
Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- STANLEY ENGINEERED FASTENING Three Jaws For 3/32 To 3/16 Dia Rivets For 2100, 2500, 5200 & 5400 (13300)
- BETA Puller and Sheet Metal Support (015000325)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY (Tool Only) (2916-20)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (8422)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (48010)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41439)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points (4424)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5213MN)
- Sk Professional Tools Sockets