Shop All Sockets
Sk Professional Tools
3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points
Mfr # 2318
Zoro # G4096084
product price: $10.10
/ea
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 2318
- Zoro # G4096084
- UPC # 025141023183
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/32 in |
Size | 18mm |
Socket Depth | Standard |
Socket Sizes | 18mm |
Socket Size | 18 mm |
Description
Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- FOWLER Electronic Edge Finder (545756500)
- TEKTON 3/4 Inch Drive x 36 mm 6-Point Socket (SHD32136)
- MILWAUKEE TOOL Impact Wrench, Cordless, Compact, 12VDC (2454-20, 48-11-2420)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40214)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (45128)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41440)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 2.5mm 6 pt Metric Socket, 6 Points (44325)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (42408)
- PERFORMANCE TOOL 36Mm Front Wheel Drive Axle Nut Socket, W154 (W154)
- Sk Professional Tools Sockets & Ratchets