Shop All Sockets
Sk Professional Tools
3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points
Mfr # 2317
Zoro # G3893014
product price: $10.10
/ea
$10.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 2317
- Zoro # G3893014
- UPC # 025141023176
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 9/64 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Apron, Tool Apron, Blue, Cotton, 3 Pockets (BS60)
- HHIP NPT 1/4 Connectors For 1/4 Coolant Hose 5 Pieces (8401-0207)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 23/32 (C17044)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (41905)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E20 Female Torx(R) SAE Socket, 6 Points (42620)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 6 pt Metric Socket, 6 Points (48236)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E24 Female Torx(R) SAE Socket, 6 Points (42624)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40918)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- PROTO 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (J5444H)
- Sk Professional Tools Sockets & Ratchets