Shop All Sockets
Sk Professional Tools
3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points
Mfr # 8415
Zoro # G4168141
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8415
- Zoro # G4168141
- UPC # 025141084153
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 55/64 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Deep |
Socket Size | 15 mm |
Description
Socket, Socket Size 15 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT17)
- DIABLO Universal Extension, 18"x7/16 (DHS500XT18)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (44907)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (43910)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40912)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40822)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/16" 6 pt SAE Socket, 6 Points (41208)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- Sk Professional Tools Sockets