Shop All Sockets
Sk Professional Tools
3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points
Mfr # 2315
Zoro # G4065844
product price: $10.10
/ea
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 2315
- Zoro # G4065844
- UPC # 025141023152
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/64 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Standard |
Socket Size | 15 mm |
Description
Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9-in-1 Sqr Rtchtng Multi Driver with 8-in-1 Cmpct Rtchtng Multi Driver (48-22-2322, 48-22-2330)
- TITAN Swivel Spark Plug Socket Extension, 5/8" (62161)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 2" (HML.2)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (2314)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E5 Female Torx(R) SAE Socket, 6 Points (42605)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41124)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (45110)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (40426)
- KEEN 0.5 in. Drive Torque 6 Point Sockets, Gray - 19 mm & 100 lbs (KE2991127)
- Sk Professional Tools Sockets & Ratchets