Shop All Sockets
Sk Professional Tools
3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points
Mfr # 45108
Zoro # G3962034
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 45108
- Zoro # G3962034
- UPC # 025141451085
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 59/64 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Standard |
Socket Size | 1/4 in |
Description
Socket, Socket Size 1/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (41146)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (2315)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 12 pt Metric Socket, 12 Points (2321)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41250)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01010007)
- Sk Professional Tools Sockets & Ratchets