Shop All Sockets
Sk Professional Tools
3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points
Mfr # 42408
Zoro # G4427814
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42408
- Zoro # G4427814
- UPC # 025141424089
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 49/64 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Deep |
Socket Size | 1/4 in |
Description
Socket, Socket Size 1/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE BLADE .009X1.5""BLU 100PK (66-0362-0000)
- MILWAUKEE TOOL 1/4 in. SAE Ratcheting Combination Wrench (45-96-9208)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12279 (12279)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (42414)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (42416)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (40020)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41242)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (45112)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- Sk Professional Tools Sockets