Shop All Sockets
Sk Professional Tools
3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points
Mfr # 8433
Zoro # G4131014
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8433
- Zoro # G4131014
- UPC # 025141084337
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 13mm |
Socket Depth | Deep |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Description
Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 16 mm L.38 mm (03030016)
- MILWAUKEE TOOL M12™ FUEL™ 3/8" Cordless Ratchet w/ Battery (2557-20, 48-11-2420)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 6-Point Impact Socket (SID23029)
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (8430)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41838)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (48011)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (40032)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- Sk Professional Tools Sockets & Ratchets