Shop All Sockets
Sk Professional Tools
3/8 in Drive, 13/16" SAE Socket, 6 Points
Mfr # 4490
Zoro # G4460136
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Flex Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4490
- Zoro # G4460136
- UPC # 025141044904
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 3/8 in |
Size | 13/16" |
Output Drive Size | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
Socket Type | Flex Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Category Type | Spark Plug Socket |
Item | Flex Spark Plug Socket |
Measurement Type | SAE |
Drive Type | Hand |
Impact Rated | No |
Standards | ASME B107.110-2012 |
Non-Magnetic | No |
Wall Thickness | 1/16 in |
Non-Sparking | No |
Tether Ready | No |
Bolt Clearance | 1 21/64 in |
Socket Shape | 6-Point |
Insulated | No |
Description
Flex Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 13/16 in, Bolt Clearance 1 21/64 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Texture Loop Roller Cover, 9 (GG472)
- BEARPAW Wall Mount Dispenser For Hand Cleaner, For 40 Oz Container (BEPBPDISP)
- OSG Spiral Point Tap, Plug 3 Flutes (3370014205)
- BON TOOL Bon 15-510 Knockdown Knife, Poly 12", Poly Handle (15-510)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (40030)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40914)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (45218)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (40316)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (44911)
- Sk Professional Tools Sockets