Shop All Sockets
Sk Professional Tools
3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points
Mfr # 8412
Zoro # G4077744
product price: $12.73
/ea
$12.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 8412
- Zoro # G4077744
- UPC # 025141084122
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 12mm |
Socket Sizes | 12mm |
Socket Depth | Deep |
Socket Size | 12 mm |
Description
Socket, Socket Size 12 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- TITAN RAZOR BLADES #20 (20/PK) HD (TL11039)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16Diax2L in (GM153012)
- DRILLCO 17/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F134)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (8410)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 12 pt Metric Socket, 12 Points (8429)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (40332)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points (43707)
- WESTWARD 1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (45J222)
- Sk Professional Tools Sockets