Shop All Sockets
Sk Professional Tools
3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points
Mfr # 45216
Zoro # G4323015
product price: $8.92
/ea
$8.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45216
- Zoro # G4323015
- UPC # 025141452167
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Standard |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12oz Smooth Face Hybrid Claw Finish Hammer (48-22-9019)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Tamper Shank (48-62-4060)
- WESTWARD 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 6-1/2" L, Chrome Finish (45J258)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52821)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 12 pt Metric Socket, 12 Points (43711)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (41703)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (48230)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (45022)
- KO-KEN Socket 19mm Nut Grip 36mm 1/2 Sq. Drive (4450M-19)
- Sk Professional Tools Sockets & Ratchets