Shop All Sockets
Sk Professional Tools
3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points
Mfr # 45022
Zoro # G4154035
product price: $10.23
/ea
$10.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45022
- Zoro # G4154035
- UPC # 025141450224
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/64 in |
Size | 11/16" |
Socket Depth | Standard |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Description
Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 8" Swivel Angle Plate (3501-0014)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1590308)
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (40313)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (48214)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points (43713)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41248)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (41706)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40418)
- CTA MANUFACTURING SOCKET BRAKE CALIPER 11 PT (CTA7811)
- Sk Professional Tools Sockets & Ratchets