Shop All Sockets
Sk Professional Tools
3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points
Mfr # 40422
Zoro # G3933666
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40422
- Zoro # G3933666
- UPC # 025141404227
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 11/16" |
Socket Sizes | 11/16 in |
Socket Depth | Deep |
Socket Size | 11/16 in |
Description
Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- WESTWARD Alloy Steel Plug Tap, 1/2-20 UNF (CCT1060-11)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40420)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (41912)
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41443)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- Sk Professional Tools Sockets & Ratchets