Shop All Sockets
Sk Professional Tools
3/8 in Drive, 1" 6 pt SAE Socket, 6 Points
Mfr # 40432
Zoro # G4427902
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40432
- Zoro # G4427902
- UPC # 025141404326
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 1" |
Socket Depth | Deep |
Socket Sizes | 1 in |
Socket Size | 1 in |
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #45 Cobalt Jobber Length Drill Bit (DWDCO45)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit (10' - ZCG050 TCG GMC)
- HANSEN Socket Tray, 1/4 In Dr, Metric, Std/Deep (1402)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #26 (C15921)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40420)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (40422)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (44916)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- Sk Professional Tools Sockets