Shop All Bit Socket Sets
Sk Professional Tools
3/8" Drive Socket Set, SAE, Metric, 7 pcs
Mfr # 19737
Zoro # G5100627
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- Finish Chrome
- SAE or Metric SAE, Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 19737
- Zoro # G5100627
- UPC # 025141197372
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 7 in |
Tip Size | #2, #4, #5, #6, P1, P2, P3 |
Container Length | 2 1/4 in |
Container Height | 7 in |
Container Width | 1 in |
Socket Size | 3/8 in |
Description
Socket Bit Set, Tip Size #2, #4, #5, #6, P1, P2, P3, Tip Style Phillips, Pozidriv, Slotted, Overall Length 7 in, Drive Size 3/8 in, Number of Pieces 7, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Phillips, Pozidriv, Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00D-SA)
- WIDIA Spiral Point Tap, Plug, 3 (19088)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- SUPER TOOL Counterbore, 11/16" D, Carbide Tipped (56408)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 5 pcs (41455)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19723)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19748)
- URREA Torx Tamper Bit Set, Torx(R), 13 pcs (5239S)
- Sk Professional Tools Sockets & Ratchets