Shop All Bit Socket Sets
Sk Professional Tools
3/8" Drive Socket Set, SAE, 7 pcs
Mfr # 19751
Zoro # G4458657
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19751
- Zoro # G4458657
- UPC # 025141197518
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Overall Length | 7 3/8 in |
Container Height | 7 3/8 in |
Container Width | 1/2 in |
Socket Size | 3/8 in |
Container Length | 6 in |
Description
Socket Bit Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Tip Style Ball Hex, Overall Length 7 3/8 in, Drive Size 3/8 in, Number of Pieces 7, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Ball Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- INSIZE Outside Spring Caliper, 0 to 10.63" Range (7262-250)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 11 160)
- DEWALT 2-1/2" Precision Tooth (DWA4271)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 2 pcs (4492)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 5 pcs (41455)
- CAPRI TOOLS Torx Master Bit Socket Set, 60 pcs (CP30031)
- Sk Professional Tools Bit Socket Sets