Shop All Bit Socket Sets
Sk Professional Tools
3/8" Drive Socket Set, SAE, 7 pcs
Mfr # 19723
Zoro # G4301525
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19723
- Zoro # G4301525
- UPC # 025141197235
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Overall Length | 1 49/64 in |
Container Height | 6 1/8 in |
Socket Size | 3/8 in |
Container Length | 2 1/4 in |
Container Width | 7/8 in |
Description
Socket Bit Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Tip Style Hex, Overall Length 1 49/64 in, Drive Size 3/8 in, Number of Pieces 7, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 11/16 In Socket Dp 11/16, W38322 (W38322)
- GEARWRENCH 2 Piece Pliers Set Comfort Grip Handle (82110)
- GEARWRENCH 50mm 72-Tooth 12 Point Ratcheting Combination Wrench (9150)
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, Metric, 6 pcs (19732)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 4 pcs (19704)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 6 pcs (19766)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 5 pcs (54TP01)
- Sk Professional Tools Bit Socket Sets