Shop All Bit Socket Sets
Sk Professional Tools
3/8" Drive Socket Set, SAE, 6 pcs
Mfr # 19766
Zoro # G4434132
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 19766
- Zoro # G4434132
- UPC # 025141197662
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 8 in |
Tip Size | 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Container Height | 8 in |
Container Length | 6 in |
Container Width | 1 in |
Socket Size | 3/8 in |
Description
Socket Bit Set, Tip Size 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Tip Style Ball Hex, Overall Length 8 in, Drive Size 3/8 in, Number of Pieces 6, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Ball Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK203)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- TOOLPRO Pro Pole Sander Pole (TP04030)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19752)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- MARTIN TOOLS SPROCKET & GEAR SKT SET 3/8" & 1/2" DR HEX BIT 10PC BLK (MTBC10K)
- Sk Professional Tools Sockets & Ratchets