Shop All Bit Socket Sets
Sk Professional Tools
3/8" Drive Socket Set, SAE, 2 pcs
Mfr # 4492
Zoro # G4433143
product price: $70.12
/ea
$70.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Socket Size 3/8 in, 5/8 in, 13/16 in
- Finish Chrome
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4492
- Zoro # G4433143
- UPC # 025141044928
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in, 5/8 in, 13/16 in |
Socket Size Range | 13/16 in to 5/8 in |
Socket Depth | Standard |
Container Height | 3 in |
Flex Socket Size | 5/8 in, 13/16 in |
Container Width | 1 1/4 in |
Container Length | 8 1/2 in |
Flex Socket Style/Size | Flex 6-Point: 5/8 in, 13/16 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 4492 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4492 Socket Set is a comprehensive set designed to accommodate various sizes. It includes two flex sockets with sizes of 5/8 in and 13/16 in, providing versatility for different tasks. The socket size range extends from 13/16 in to 5/8 in, making it suitable for a variety of applications. This set also features a drive size of 3/8", which is compatible with hand-driven operations.
Crafted from durable alloy steel, this socket set offers robustness and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The sockets are non-sparking, reducing the risk of ignition when used around flammable or combustible materials. They feature a standard depth and have a six-point shape that provides good surface contact with fasteners, preventing rounding.
This two-piece socket set comes neatly organized on a rail container measuring 1-1/4 inches wide by three inches high by eight-and-a-half inches long for easy storage and transportability. Each piece conforms to ASME B107.110-2012 standards indicating quality craftsmanship you can rely on. While the kit does not include any additional tools like wrenches or ratchets, it does come equipped with two flex spark plug sockets: one each at sizes 5/8" and 13/16". These are housed within their own plastic tray included within the package.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4492 Socket Set is a comprehensive set designed to accommodate various sizes. It includes two flex sockets with sizes of 5/8 in and 13/16 in, providing versatility for different tasks. The socket size range extends from 13/16 in to 5/8 in, making it suitable for a variety of applications. This set also features a drive size of 3/8", which is compatible with hand-driven operations.
Crafted from durable alloy steel, this socket set offers robustness and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The sockets are non-sparking, reducing the risk of ignition when used around flammable or combustible materials. They feature a standard depth and have a six-point shape that provides good surface contact with fasteners, preventing rounding.
This two-piece socket set comes neatly organized on a rail container measuring 1-1/4 inches wide by three inches high by eight-and-a-half inches long for easy storage and transportability. Each piece conforms to ASME B107.110-2012 standards indicating quality craftsmanship you can rely on. While the kit does not include any additional tools like wrenches or ratchets, it does come equipped with two flex spark plug sockets: one each at sizes 5/8" and 13/16". These are housed within their own plastic tray included within the package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- MILWAUKEE TOOL Spline to SDS-MAX Adapter (48-03-3010)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive (13242M)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19752)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19748)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- Sk Professional Tools Sockets & Ratchets