Shop All Bit Socket Sets
Sk Professional Tools
3/8" Drive Socket Set, Metric, 8 pcs
Mfr # 19708
Zoro # G4443591
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19708
- Zoro # G4443591
- UPC # 025141197082
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Tip Size | 10 mm, 11 mm, 12 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Overall Length | 7 1/2 in |
Container Height | 7 1/2 in |
Container Length | 2 1/2 in |
Container Width | 1 3/8 in |
Socket Size | 3/8 in |
Description
The SK Professional Tools 19708 3/8 in. Drive Socket Set is a great kit to have for automotive repairs and maintenance. It has the right sockets you need for different types of fasteners, from nuts and bolts to studs and plugs. This set only contains metric tools, making it an ideal choice for your job. The kit includes 10, 11, 12 mm hex sockets; 5, 6, 7, 8 and 9 mm hex sockets; plus a 10 mm spark plug socket. They all come with chrome finishes that will not corrode or rust easily even after long hours of use. Each socket features a hexagonal design that provides good grip when handling different types of fasteners. No matter what your project is, the SK Professional Tools 19708 3/8 in Drive Socket Set is the perfect kit to help you get started on it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 1.50"L (3000JK)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19723)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 7 pcs (54TL91)
- Sk Professional Tools Sockets & Ratchets