Shop All Bit Socket Sets
Sk Professional Tools
3/8" Drive Socket Set, Metric, 6 pcs
Mfr # 19726
Zoro # G4434342
product price: $115.62
/ea
Free Shipping & Returns
$115.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19726
- Zoro # G4434342
- UPC # 025141197266
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 6 7/8 in |
Tip Size | 10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm |
Container Length | 6 3/8 in |
Container Width | 1 in |
Container Height | 6 7/8 in |
Socket Size | 3/8 in |
Description
Socket Bit Set, Tip Size 10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Tip Style Hex, Overall Length 6 7/8 in, Drive Size 3/8 in, Number of Pieces 6, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Four Sided Cable Roller – 8" Opening (9548)
- RIDGID Adapter, 1/4 In (E-730)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6278)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx(R), 13 pcs (84213)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs (84220)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 4 pcs (19704)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- Sk Professional Tools Bit Socket Sets