Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
3/8" Drive SAE, Metric, 47 pcs (Discontinued)
Mfr # 94547
Zoro # G4300886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flex Socket Point Styles Included None
- Std. Socket Point Styles Included 6
- Sockets Included (17) Deep 6-Point, (25) Standard 6-Point
- Deep Socket Point Styles Included 6
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 94547
- Zoro # G4300886
- UPC # 025141945478
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 7/8 in, 6 mm to 19 mm |
Drive Size | 3/8" |
Deep Socket Style/Size | Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm |
Standard Socket Size | 13/16 mm, 7/8 mm, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in |
Deep Socket Size | 3/8 in, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10 in, 11 in |
Container Height | 2 1/4 in |
Standard Socket Style/Size | Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Socket Size | 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in |
Container Length | 14 1/2 in |
Container Width | 9 1/2 in |
Description
Socket Wrench Set, Standard Socket Count/Style (25) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style (17) 6-Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.