Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
3/8" Drive Metric, 18 pcs (Discontinued)
Mfr # 3958
Zoro # G4443607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Chrome
- Std. Socket Point Styles Included 12
- Flex Socket Point Styles Included None
- Tether Capable Tether Capable
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 3958
- Zoro # G4443607
- UPC # 025141039580
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 7 mm to 24 mm |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm |
Standard Socket Style/Size | Standard 12-Point: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm |
Container Height | 10 1/2 in |
Container Width | 1 3/4 in |
Container Length | 2 in |
Description
Socket Set, Standard Socket Count/Style (18) 12-Point, Standard Socket Style/Size Standard 12-Point: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.