Shop All Impact Socket Sets
Sk Professional Tools
3/8" Drive Impact Socket Set, Metric, 12 pcs
Mfr # 4082
Zoro # G4419633
product price: $117.78
/ea
Free Shipping & Returns
$117.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 4082
- Zoro # G4419633
- UPC # 025141040821
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 3/8" Drive Deep High Visibility Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Rail |
Item | Impact Socket Set |
Deep Socket Point Styles Included | 6 |
Connection Type | Hex |
Sockets Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 8, 9mm |
Std. Socket Point Styles Included | None |
Impact Rated | No |
Socket Type | 6 Pt Deep |
Drive Type | Hex |
Features | Corrosion Resistant |
Description
The SK Professional Tools 4082 3/8 in. Drive Impact Socket Set is the perfect tool for tackling various fasteners. These impact sockets are designed to resist corrosion and can be used on a wide range of applications. The set comes with 12 metric hex impact sockets, each with a 6 pt deep design. It has 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19 mm sizes that can be used on bolts ranging from 8 to 19 mm in size. They have a black phosphate finish that protects them against rust and corrosion. This set includes an 8 mm hex drive adapter as well as an 8 mm nut driver bit holder. Whether you are looking for the right socket set or need to upgrade your existing one, this SK Professional Tools 4082 3/8 in Drive Impact Socket Set is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D3)
- KLEIN TOOLS Tool Bag, Tool Bag, Black, Canvas, 13 Pockets (510216SPBLK)
- SUNEX ® Tools Adjustable T-Handle Speed Wrench Set (9727)
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Set, Metric, 15 pcs (34350)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 14 pcs (4050)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs (19761)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch (66012)
- Sk Professional Tools Sockets & Ratchets