Shop All Impact Socket Sets
This Product is Discontinued
Sk Professional Tools
3/8" Drive Impact Socket Set, Metric, 10 pcs (Discontinued)
Mfr # 33375
Zoro # G4419676
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black Phosphate
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 33375
- Zoro # G4419676
- UPC # 025141333756
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Black Phosphate |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 3/8" Drive Deep Swivel High Visibility Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Rail |
Item | Impact Socket Set |
Impact Rated | No |
Drive Type | Hex |
Features | Corrosion Resistant |
Std. Socket Point Styles Included | None |
Deep Socket Point Styles Included | 6 |
Socket Type | 6 Pt Deep |
Sockets Included | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Connection Type | Hex |
Description
The SK Professional Tools 33375 3/8 in. Drive Impact Socket Set is a highly durable set of tools that comes with 10 metric sockets and a hex drive. It also features black phosphate finish for improved corrosion resistance. This impact socket set has a hex drive and offers 6 pt deep sockets, including the following 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19 mm. The sockets are made of vanadium electric motor vanadium high speed tool steels to provide durability and long life. Its hex drive connection makes it compatible with power tools such as drills and wrenches. If you need a set of tough impact sockets that can stand up to even the most demanding applications on your job site or garage workbench then the SK Professional Tools 33375 3/8 in Drive Impact Socket Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.