Shop All Impact Socket Extensions
Sk Professional Tools
3/8" Drive Extension Set, SAE, 3 pcs, Black Oxide, 3 in, 6 in, 10 in L
Mfr # 45674
Zoro # G4443546
$57.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 3 in, 6 in, 10 in
- Finish Black Oxide
- Sockets Included 10 in, 3 in, 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 45674
- Zoro # G4443546
- UPC # 025141456745
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 3 in, 6 in, 10 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Sockets Included | 10 in, 3 in, 6 in |
Item | Extension Set |
Includes | Plastic Tray |
Number of Pieces | 3 |
Features | Ball Retainer, Corrosive Resistant |
Impact Rated | No |
For Use With | Air or Cordless Impact Tools |
Description
Impact Socket Extension Kit, Black Oxide, Overall Length 3 in, 6 in, 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Joint Compound Pump Gooseneck (4-714)
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- APEX TOOL GROUP WRENCH COMB RATCH FLEX 9/16 12 PT (GWR9709)
- MORSE Master Cobalt Band Saw Blade, Premium Portable, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, (ZWEP441418MCB25)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 6 in L (45671)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (46172)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (45672)
- SK PROFESSIONAL TOOLS 1/2" Drive Extension Set, SAE, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (46164)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 3 in L (45670)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- PROTO 1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 8 in L (J15097P)
- Sk Professional Tools Sockets & Ratchets