Shop All Bit Sockets
Sk Professional Tools
3/8" Drive Ball Hex Socket Bit Metric 9 mm Tip, 7 in L
Mfr # 45969
Zoro # G4427762
product price: $23.73
/ea
$23.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- Overall Length 7 in
- Tip Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45969
- Zoro # G4427762
- UPC # 025141459692
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 7 in |
Tip Size | 9 mm |
Socket Depth | Standard |
Insert Length | 5 in |
Details
Measurement Type | Metric |
Finish | Chrome |
Item | Socket Bit |
Features | Corrosion Resistant |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Bit Style | Ball Hex |
Tip Style | Ball Hex |
Impact Rated | No |
Drive Type | Square |
Insulated | No |
Magnetized Tip | No |
Locking | No |
Non-Sparking | No |
For Screw Type | Ball Hex |
Replaceable Insert | Yes |
Description
Socket Bit, Insert Length 5 in, Replaceable Insert Yes, Metric, Tip Size 9 mm, Tip Style Ball Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- KO-KEN Bit PH2 100mm 1/4 Hex Drive (121P.100-2)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0926)
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover (DWE43840CN)
- SK PROFESSIONAL TOOLS 3/8 in Drive Triple Square Socket Metric 6 mm Tip, 4 1/4 in L (45436)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 2 45/64 in L (45483)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 17 mm Tip, 8 in L (41467)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/2 in L (SZ-22)
- Sk Professional Tools Sockets & Ratchets