Shop All Hand Ratchets
Sk Professional Tools
3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 4" L, Chrome Finish
Mfr # 80201
Zoro # G4330858
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 80201
- Zoro # G4330858
- UPC # 025141010299
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 4" |
Head Width | 1 in |
Head Depth | 1/2 in |
Description
The SK PROFESSIONAL TOOLS 80201 4" Pear Hand Ratchet is a must-have for your tool box. It features 90 geared teeth and a knurled grip for extra control. The alloy steel ratchet has a 3/8" drive size and can be used with sockets or extensions. This hand ratchet is perfect for tight spaces, since it has fixed head movement in both directions. A chrome finish makes this hand ratchet rust resistant, so you can use it again and again without worrying about damage to the product. The SK PROFESSIONAL TOOLS 80201 4" Pear Hand Ratchet will become an essential part of your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 7/16-24 NS Hand Tap H3 4 Flt Plug (012142AS)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- REMCO Hand Scraper Item, Gray, Blade 4-1/2" W (696288)
- HHIP 5/32 & 1/4" Bore Swivel Head Clamping Holder (4401-0450)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80203)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80202)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish (45174)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish (40971)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hand Ratchet, Chrome (42470-2)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45173-2)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- Sk Professional Tools Sockets & Ratchets