Shop All Hand Ratchets
This Product is Discontinued
Sk Professional Tools
3/8" Drive 60 Geared Teeth Round Hand Ratchet, SuperKrome Plating (Discontinued)
Mfr # 45171
Zoro # G4147753
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Round
- Overall Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 45171
- Zoro # G4147753
- UPC # 025141451719
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 6-1/2" |
Head Width | 1 13/32 in |
Head Depth | 43/64 in |
Description
Hand Ratchet, Standard, Round, Reversing Yes, Alloy Steel, Minimum Arc Swing 6 Degrees , Overall Length 6 1/2 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.