Shop All Hand Ratchets
This Product is Discontinued
Sk Professional Tools
3/8" Drive 60 Geared Teeth Pear Hand Ratchet, SuperKrome Plating (Discontinued)
Mfr # 3767
Zoro # G8604093
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Reversing Yes
- Head Style Pear
- Overall Length 1" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 3767
- Zoro # G8604093
- UPC # 025141016215
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 1" to 5" |
Head Width | 1 13/32 in |
Head Depth | 43/64 in |
Description
This 3/8" Drive, 6 1/4 in Pear Hand Ratchet from SK Professional Tools is a versatile tool that will help you complete the job. It has a slim and low profile design, making it easy to access tight spaces. The pear hand ratchet features SuperKrome plating for maximum corrosion resistance. Designed with a flexible head movement, this ratchet allows you to reach into tight spaces with ease. With 60 geared teeth and reversible action, this hand ratchet can handle both clockwise and counterclockwise rotation. This alloy steel hand ratchet has an overall length of 1" to 5", as well as a 3/8" drive size. The SK Professional Tools 3/8" Drive Hand Ratchet is an efficient tool that you'll want on your side when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.