Shop All Sockets
Sk Professional Tools
3/8" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41451
Zoro # G5103795
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 1/8 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 41451
- Zoro # G5103795
- UPC # 025141414516
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 1/8 " |
Socket Sizes | 11/32 in |
Socket Depth | Standard |
Socket Size | 11/32 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Pipe Plug Socket |
Locking | No |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 4-Point |
Tether Ready | No |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 11/32 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer, 12 oz, Steel, 13 in (FS2012)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W9212)
- ULLMAN DEVICES 1-3/8" LED Lighted Telescoping Inspection Mirror (HTE-2LT)
- MILWAUKEE TOOLS 1/4in FRICTION RING, ML44-90-1070 (ML44-90-1070)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40846)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (40905)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (40023)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41844)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40920)
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- Sk Professional Tools Sockets & Ratchets