Shop All Sockets
Sk Professional Tools
3/8" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41448
Zoro # G5103777
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 1/8 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41448
- Zoro # G5103777
- UPC # 025141414486
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 1/8 " |
Socket Depth | Standard |
Socket Sizes | 1/4 in |
Socket Size | 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Pipe Plug Socket |
Impact Rated | No |
Measurement Type | SAE |
Locking | No |
Tether Style | Tether Capable |
Insulated | No |
Tether Ready | No |
Non-Sparking | No |
Socket Shape | 4-Point |
Description
Socket, Socket Size 1/4 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Aluminum (874-4)
- GENERAL TOOLS Digital Protractor, SS, 6 In, 0 to 180 deg (1702)
- COLLINS AXE Super Wedge 4 Lbs (WG-4X-C33098)
- TEKTON 6-Tool Ratcheting Box End Wrench Holder (Red) (ORG22206)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41450)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40846)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- Sk Professional Tools Sockets