Shop All Sockets
Sk Professional Tools
3/8" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41440
Zoro # G5102921
original price:
$16.16
6% off
new price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41440
- Zoro # G5102921
- UPC # 025141414400
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 " |
Socket Depth | Standard |
Socket Sizes | 5/16 in |
Socket Size | 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Drive Type | Hand |
Item | Pipe Plug Socket |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Locking | No |
Tether Style | Tether Capable |
Socket Shape | 4-Point |
Non-Sparking | No |
Tether Ready | No |
Insulated | No |
Description
Socket, Socket Size 5/16 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- EMPIRE LEVEL Line Level Set (83038)
- MICRO 100 Diamond Turning Insert, Diamond, DCMT, 1 (50-1200)
- CLESCO BTL-5 Buffing Spindle (BTL-5)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41443)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41439)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (8435)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU74)
- Sk Professional Tools Sockets