Shop All Sockets
Sk Professional Tools
3/8" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41439
Zoro # G5104005
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 41439
- Zoro # G5104005
- UPC # 025141414394
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 in |
Socket Sizes | 9/32 in |
Socket Depth | Standard |
Socket Size | 9/32 in |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 4 pt |
Item | Pipe Plug Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Locking | No |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 4-Point |
Insulated | No |
Non-Sparking | No |
Description
Socket, Socket Size 9/32 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Impct Hex Driver Set, Mtric, 1"Drive, 6 pcs (5607)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- GREENLEE Conduit Die, Steel, No Thread, 1-1/2 in (7212SP-1-1/2D)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41443)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40818)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40402)
- Sk Professional Tools Sockets