Shop All Bit Socket Sets
Sk Professional Tools
3/8", 1/2" Drive Socket Set, Metric, 4 pcs
Mfr # 19704
Zoro # G4434157
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8", 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 19704
- Zoro # G4434157
- UPC # 025141197044
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Overall Length | 6 1/4 in |
Tip Size | 10 mm, 12 mm, 6 mm, 8 mm |
Container Height | 6 1/4 in |
Socket Size | 3/8 in, 1/2 in |
Container Width | 5/8 in |
Container Length | 4 in |
Description
This Sk Professional Tools 19704 3/8 in. and 1/2 in. Drive Socket Set is a durable set of tools that can handle even the most demanding jobs. This set is sure to become an essential part of your tool collection. It features both 3/8" and 1/2" drive sockets, so you will always have the right tool for the job. The metric socket set contains 10 mm, 12 mm, 6 mm and 8 mm triple square sockets. Each socket has a chrome finish and comes with a standard tip size that makes it compatible with other tools on the market today. The drive size ranges from 3/8" to 1/2", while the overall length measures 6 1/4". If you are looking for a complete kit of high-quality triple square sockets, then look no further than this Sk Professional Tools 19704 3/8 in., 1/2 in Drive Socket Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 14 Tools (47563)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #24 (C18077)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19728)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19723)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- Sk Professional Tools Bit Socket Sets