Shop All Impact Sockets
Sk Professional Tools
3/4 in Drive Impact Socket Standard Socket, black oxide
Mfr # 87842S
Zoro # G4424384
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 87842S
- Zoro # G4424384
- UPC # 025141878424
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 1-5/16 in |
Socket Depth | Standard |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Drive Type | Square |
Features | Corrosion Resistant |
Impact Rated | No |
Category Type | Impact Socket |
Finish | black oxide |
Description
Impact Socket, Drive Type Square, Drive Size 3/4 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- PROTO Drift Punch, Brass, 3/4 x 12 In (J9634HB)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34267)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34330)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34022)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1414HA)
- Sk Professional Tools Impact Sockets