Shop All Impact Socket Sets
Sk Professional Tools
3/4 in Drive Impact Socket Set, SAE, 14 pcs
Mfr # 84414
Zoro # G4463331
product price: $824.85
/ea
Free Shipping & Returns
$824.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4 in
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 84414
- Zoro # G4463331
- UPC # 025141844146
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Black Phosphate |
SAE or Metric | SAE |
Number of Pieces | 14 |
Includes | (12) 3/4" Drive Impact Socket: 3/4'', 13/16'', 7/8'', 15/16'', 1'', 1-1/16'', 1-1/8'', 1-1/4'', 1-5/16'', 1-7/16'', 1-1/2'', 1-5/8''; (1) 3/4" Drive Impact Extension: 7"; Impact Universal Joint; Pins and Rings; tool Box |
Item | Impact Socket Set |
Deep Socket Point Styles Included | None |
Impact Rated | No |
Features | Rust Preventative Compound |
Std. Socket Point Styles Included | 6 |
Sockets Included | 3/4, 15/16, 7/8, 13/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-7/16, 1-1/2, 1-5/8" |
Connection Type | Hex |
Drive Type | Hex |
Socket Type | 6 Pt Std |
Description
SK Professional Tools' 84414 3/4 in. Drive Impact Socket Set is a great addition to your tool collection. It has 14 standard sockets that are made of durable vanadium molybdenum, so you can count on these tools for years to come. The impact socket set features black phosphate finish, which provides rust resistance and corrosion protection for long-lasting use. These 6 pt std impact sockets are made of vanadium molybdenum, giving them strength and durability. They have a hex drive size of 3/4" and feature SAE measurement type. The set includes 6 SAE standard socket point styles with sizes ranging from 3/4" to 1". Whether you are working on your car or around the house, the SK Professional Tools 84414 3/4 in. Drive Impact Socket Set will definitely be an essential part of your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1-3/16 In Combination Wrench Wrench 1-3/16, W30238 (W30238)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/64 (44021)
- WARNER Full Putty Knife, Flex, 1-1/4" , Includes: Handle (90131)
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs (19761)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Set, Metric, 15 pcs (34350)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- WRIGHT 3/4 in Drive Impact Socket Set, SAE, 14 pcs (610-MC)
- Sk Professional Tools Sockets & Ratchets