Shop All Socket Sets
This Product is Discontinued
Sk Professional Tools
3/4" Drive SAE, 25 pcs (Discontinued)
Mfr # 94725
Zoro # G4432163
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Std. Socket Point Styles Included 12
- Sockets Included (25) Standard 12-Point
- Measurement Type SAE
- Ratchets Included None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 94725
- Zoro # G4432163
- UPC # 025141947250
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 3/4 in to 2 3/8 in |
Container Height | 22 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 1.5625 in, 1.625 in, 1.6875 in, 1.75 in, 1.8125 in, 1.875 in, 13/16 in, 15/16 in, 2 in, 2.0625 in, 2.125 in, 2.1875 in, 2.25 in, 2.375 in, 3/4 in, 5/16 in, 7/8 in |
Standard Socket Style/Size | Standard 12-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in |
Container Width | 7 1/2 in |
Standard Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 1.5625 in, 1.625 in, 1.6875 in, 1.75 in, 1.8125 in, 1.875 in, 13/16 in, 15/16 in, 2 in, 2.0625 in, 2.125 in, 2.1875 in, 2.25 in, 2.375 in, 3/4 in, 5/16 in, 7/8 in |
Container Length | 7 1/2 in |
Description
Socket Set, Standard Socket Count/Style (25) 12-Point, Standard Socket Style/Size Standard 12-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/4 in, SAE, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.