Shop All Impact Socket Sets
Sk Professional Tools
3/4" Drive Impact Socket Set, SAE, 20 pcs
Mfr # 84420
Zoro # G4434473
Free Shipping & Returns
$673.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 84420
- Zoro # G4434473
- UPC # 025141844207
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Black Phosphate |
SAE or Metric | SAE |
Number of Pieces | 20 |
Includes | (20) 3/4" Drive Impact Socket: 5/8'', 3/4'', 13/16'', 7/8'', 15/16'', 1'', 1-1/16'', 1-1/8'', 1-1/4'', 1-5/16'', 1-3/8'', 1-7/16'', 1-1/2'', 1-5/8'', 1-11/16'', 1-3/4'', 1-13/16'', 1-7/8'', 1-15/16'', 2'' |
Item | Impact Socket Set |
Impact Rated | No |
Features | Rust Preventative Compound |
Deep Socket Point Styles Included | None |
Sockets Included | 1 in, 1-1/16, 1-1/2, 1-1/4, 1-1/8, 1-11/16 in, 1-13/16 in, 1-15/16, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 5/8 in, 7/8 in |
Std. Socket Point Styles Included | 6 |
Connection Type | Hex |
Socket Type | 6 Pt Std |
Drive Type | Hex |
Description
Impact Socket Set, Black Oxide, 3/4 in, Impact Rated No, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- LENOX Band Saw Blade, 12 ft. 11" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series (1851989)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 19/64 (C22732)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 19 pcs (4039)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 14 pcs (4050)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx, 13 pcs (19761)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72137M)
- Sk Professional Tools Sockets & Ratchets