Shop All Impact Socket Adapters
Sk Professional Tools
3/4" Drive Impact Adapter
Mfr # 84609A
Zoro # G4418793
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1 in
- Finish Black Oxide
- Output Drive Size 1/2"
- Output Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 84609A
- Zoro # G4418793
- UPC # 025141018691
- Country of Origin China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Overall Length | 1 in |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Item | Impact Adapter |
Output Drive Type | Male Square |
Impact Rated | No |
Drive Type | Female Square |
Number of Pieces | 1 |
Number of Points | 4 |
For Use With | Air or Cordless Impact Tools |
Description
Impact Socket Adapter, Black Oxide, Output Drive Size 1/2 in, Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2 (10D767)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.00mm (47362)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- SK PROFESSIONAL TOOLS 1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE (4519)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter SAE (46174)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter (46186)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32164)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- DYNAMIC Tools 3/8" Drive Universal Joint, Impact (D008660)
- Sk Professional Tools Impact Socket Adapters