Shop All Impact Sockets
Sk Professional Tools
3/16" Drive Retaining Pin Impact Socket Standard Socket, Phosphate
Mfr # 85541
Zoro # G5121006
product price: $3.51
/ea
Sold in multiples of 3 for $10.53
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16"
- SAE or Metric SAE
- Overall Length 1 1/8 in
- Impact Rated No
- Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 85541
- Zoro # G5121006
- UPC # 025141855418
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/16" |
Overall Length | 1 1/8 in |
Size | 1-1/8" |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Item | Retaining Pin Impact Socket |
Impact Rated | No |
Finish | Phosphate |
Number of Pieces | 1 |
For Use With | 1" Drive Impact Socket Extension |
Description
Impact Retaining Pin, Overall Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- MILWAUKEE TOOL Hose Clip Adapter (49-90-1959)
- EAGLE TAPTEK CUTTING TOOLS 1/4 HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 12PK (D250-016-D)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34226)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 8 mm Size, Deep Socket, Black Oxide (8978)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34272)
- URREA 1" drive 6-point short impact socket 2-3/8" (10038)
- Sk Professional Tools Sockets & Ratchets