Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Torx(R) Plus Socket SAE T8 Tip, 2 3/4 in L
Mfr # 42938
Zoro # G4432136
product price: $14.04
/ea
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Torx Plus Bit
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42938
- Zoro # G4432136
- UPC # 025141429381
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Tip Size | T8 |
Socket Depth | Standard |
Insert Length | 11/16 in |
Size | T8 |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T8, Tip Style Torx Plus, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer Case Screw, 1/2 (2235-638)
- PROTO Spline Box End Wrench, 1/4x5/16 in, 7-1/4L (J1118SPL)
- PROTO 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish (J5849)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (367990)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T20 Tip, 2 3/4 in L (42942)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T10 Tip, 2 3/4 in L (42940)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/32 in Tip, 7 1/16 in L (45935)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 1/4 in Tip, 2 21/32 in L (45508)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- PROTECTIONPRO 0.25 Drive T-20 Long Torx Bit Socket (PR3577429)
- Sk Professional Tools Bit Sockets