Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Torx(R) Plus Socket SAE T30 Tip, 2 3/4 in L
Mfr # 42945
Zoro # G4443521
product price: $14.04
/ea
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Torx Plus Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42945
- Zoro # G4443521
- UPC # 025141429459
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T30 |
Tip Size | T30 |
Insert Length | 11/16 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T30, Tip Style Torx Plus, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES 6" Pro-Series Quick Slide Drill Press Vise (3900-0186)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR18)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28436RPB113355)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T20 Tip, 2 3/4 in L (42942)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T8 Tip, 2 3/4 in L (42938)
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 10 mm Tip, 5 1/4 in L (41420)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket SAE T30 Tip, 5 in L (42580)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 3 in L (41401)
- TEKTON TR40 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17240)
- Sk Professional Tools Bit Sockets