Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Torx(R) Plus Socket SAE T20 Tip, 2 3/4 in L
Mfr # 42942
Zoro # G4432102
product price: $14.04
/ea
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Torx Plus Bit
- Number of Points 6
- Measurement Type Torx
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42942
- Zoro # G4432102
- UPC # 025141429428
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Tip Size | T20 |
Insert Length | 11/16 in |
Socket Depth | Standard |
Size | T20 |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T20, Tip Style Torx Plus, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1730708)
- HHIP 8" Master Precision Level (4901-0081)
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- HOUGEN RotaCut Hole Cutter Kit Fractional (11075)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T8 Tip, 2 3/4 in L (42938)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T45 Tip, 3 in L (45571)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 4 mm Tip, 7 in L (45964)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/32 in Tip, 7 1/16 in L (45935)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- Sk Professional Tools Sockets & Ratchets