Shop All Sockets
Sk Professional Tools
1/4 in Drive, T7 Torx(R) Socket, 6 Points
Mfr # 42507
Zoro # G4185824
product price: $12.92
/ea
$12.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42507
- Zoro # G4185824
- UPC # 025141425079
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T7 |
Socket Depth | Standard |
Insert Length | 11/16 in |
Tip Size | T7 |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T7, Tip Style Tamper Resistant Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10 Pc. U-Shank Jig Saw Blade Set with Case (DW3744C)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- ELECTRIDUCT BNC/RCA/F-type Coax Adjustable Compression Tool (TL-TD-H-RG59)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (41904)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E24 Female Torx(R) SAE Socket, 6 Points (42624)
- PROTO 3/4 in Drive, 1-7/16 in 12 pt SAE Socket, 12 Points (J07523T)
- Sk Professional Tools Sockets & Ratchets