Shop All Sockets
Sk Professional Tools
1/4 in Drive, T30 Torx(R) Socket, 6 Points
Mfr # 42930
Zoro # G3974722
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42930
- Zoro # G3974722
- UPC # 025141429305
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T30 |
Socket Depth | Standard |
Tip Size | T30 |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T30, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke (117)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- KO-KEN Ratchet Handle 20 teeth Push Button 115mm Metal Handle 1/4 Sq. Drive (2753NB)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41120)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (45118)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (40212)
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (10E229)
- Sk Professional Tools Sockets