Shop All Sockets
Sk Professional Tools
1/4 in Drive, T27 Torx(R) Socket, 6 Points
Mfr # 42927
Zoro # G4145267
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 42927
- Zoro # G4145267
- UPC # 025141429275
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T27 |
Socket Depth | Standard |
Tip Size | T27 |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T27, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3532)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42930)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41918)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- STANDARD IGNITION Multi-Function Socket, S-907 (S-907)
- Sk Professional Tools Sockets