Shop All Sockets
Sk Professional Tools
1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points
Mfr # 42910
Zoro # G4116637
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Torx Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42910
- Zoro # G4116637
- UPC # 025141429107
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T10 |
Socket Depth | Standard |
Socket Sizes | T10 |
Tip Size | T10 |
Insert Length | 1 5/6 in |
Description
Socket Bit, Insert Length 1 5/6 in, Replaceable Insert Yes, Torx, Tip Size T10, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Hose Extension For Hand Operated Grease Guns, 18" (LING218)
- ASTRO PNEUMATIC 1/2" Drive Nano Impact Sockets, Metric, 15 pcs., 1/2", Metric (78215)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792826)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (8415)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40114)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (48226)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- URREA 1/2" Drive 12-Point Deep Socket 1/2" (5316)
- Sk Professional Tools Sockets & Ratchets