Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 3/4 in L
Mfr # 44470
Zoro # G4458693
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Slotted Screwdriver Bit
- Number of Points 1
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44470
- Zoro # G4458693
- UPC # 025141444704
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 3/4 in |
Tip Size | 3/16 in |
Size | 3/16" |
Socket Depth | Standard |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size 3/16 in, Tip Style Slotted, Overall Length 1 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Slotted, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3500)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EMU-AC6030M)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 7 mm Tip, 7 in L (45967)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 5 mm Tip, 7 in L (45965)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 4 1/4 in L (41215)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/8 in Tip, 3 5/32 in L (45512)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 6 mm Tip, 7 in L (45956)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- Sk Professional Tools Bit Sockets