Shop All Bit Sockets
Sk Professional Tools
1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L
Mfr # 44314
Zoro # G4427236
product price: $12.82
/ea
$12.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Hex Bit
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44314
- Zoro # G4427236
- UPC # 025141443141
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 3 in |
Tip Size | 7/32 in |
Socket Depth | Standard |
Size | 7/32" |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size 7/32 in, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X60)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M12X1.75 (7751-12)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (44316)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L (44305)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T27 Tip, 5 in L (42977)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 3 in L (41206)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- Sk Professional Tools Bit Sockets